Beli automatic scrubber karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Floor Scrubber Driers
    Mulai

    Rp45.999.900

    KARCHER Professional Floor Scrubber Driers
    Deskripsi:
    Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straight
    atribut:
    • Part Number: 1.127-007.0
    • Brush Working Width (mm): 510
    • Rated Input Power/Amps (W): max. 1100
    • Battery Capacity (AH): 105
    • Brush Speed (rpm): 155
    • Dimensions (mm): 1170x570x1025
    • Maximum Area Performance (m²/hour): 2040
    • Sound Pressure Level (dBA): 66
    • Working Width Vacuuming (mm): 850
  2. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  3. TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Mulai

    Rp109.999.900

    TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Deskripsi:
    Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.
    atribut:
    • Machine Type: Walk-Behind
    • Power Source: Battery
  4. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  5. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp29.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  6. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp109.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
  7. Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    Mulai

    Rp16.999.900

    Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 770
    • Brush Diameter (mm): 455
    • Rolling Brush Motor (V/W): 220-240/750
    • Water Sucking Motor (V/W): 220-230/1000
    • Brush Rotation Speed (rpm/minute): 148
    • Cleaning Width (mm): 455
    • Length Cable (m): 18
    • Dimensions (mm): 1060x650x1025
    • Cleaning Rate (m²/hour): 1660
  8. VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)
    Mulai

    Rp50.999.900

    VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)
    Deskripsi:
    The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
  9. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  10. KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    Mulai

    Rp3.399.900

    KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  11. KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Mulai

    Rp149.999.900

    KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)
    Deskripsi:
    Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
  12. Goldie Auto Scrubber Electric (Mesin Poles Lantai)
    Mulai

    Rp25.999.900

    Goldie Auto Scrubber Electric (Mesin Poles Lantai)
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 755
    • Brush Diameter (inch): 20
    • Brush Rotation Speed (rpm/minute): 210
    • Cleaning Width (mm): 510
    • Performance (m²/hour): 1740
    • Dimensions (mm): 1250x630x950
  13. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  14. KRISBOW Ride On Scrubber Dryer (Mesin Pembersih Lantai)
    Mulai

    Rp219.999.900

  15. KLENCO Low Speed Polisher (Mesin Poles Lantai)
    Mulai

    Rp29.999.900

    KLENCO Low Speed Polisher (Mesin Poles Lantai)
    Deskripsi:
    S401 is a polisher with 41kg brush pressure. This polisher is suitable for polishing or cleaning floors and marble crystallization. The "off-center" engine motor design makes this machine convenient to use because there is no push to the user. This machine purchase will be equipped with 1pcs Pad Holder and 1pcs Brush. If you need a crystallization machine, it is highly recommended that machines have brush pressures above 50 kg, or use the Klenco Cyclone S510.
    atribut:
    • Brush Pressure (kg): 41
    • Speed (rpm): 165
    • Power (W): 1300
    • Power Supply (V): 220-240
    • Cable Length (m): 12
  16. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  17. SATA Cantilever Tool Chest & Tray Set (mm) With 12Pts Sockets (Set Perkakas)
    Mulai

    Rp3.599.900

    SATA Cantilever Tool Chest & Tray Set (mm) With 12Pts Sockets (Set Perkakas)
    Deskripsi:
    - Made of galvanized steel, phosphate for rust resistant- 0.5mm thickness steel body for strong & lasting usage- Strong comfort handle
  18. LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)
    Mulai

    Rp159.999.900

    LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)
    Deskripsi:
    Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
  19. TEKIRO Kunci Soket Tipe Y Pendek
    47%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    TEKIRO Kunci Soket Tipe Y Pendek
    Deskripsi:
    TEKIRO Y Pendek Kunci Sock merupakan merupakan kunci sock yang didesain secara khusus untuk membantu dalam pekerjaan mengencangkan atau mengendurkan mur dan baut, selain untuk mengencangkan dan mengendurkan mur, beberapa jenis kunci lain juga memiliki fungsi yang lebih kompleks dan beragam. Kunci ini umumnya terbuat dari bahan baja keras yang dilapisi dengan chrome atau nikel, fungsi dari lapisan ini tidak lain adalah untuk melindungi kunci agar tidak mudah mengalami korosi atau aus. Memiliki bentuk menyerupai huruf Y, karenanya kunci ini lebih dikenal dengan istilah kunci Y.
    atribut:
    • Dimension 1 (mm): 90
    • Dimension 2 (mm): 18
  20. TORNADO Floor Polisher (Mesin Poles Lantai)
    Mulai

    Rp39.999.900

    TORNADO Floor Polisher (Mesin Poles Lantai)
    atribut:
    • UNSPSC: 47121605
    • Battery Chemistry: Not Battery Powered
    • Cord Length (ft): 50
    • Deck Material: Steel
    • Deck Style: Disk
    • Frequency (Hz): 60
    • Handle Length (ft): 4 1/8
    • Handle Material: Aluminium
    • Horsepower (HP): 1 1/2
    • Housing Material: Steel
    • Maximum Brush Speed (rpm): 175
    • Power Source: AC
    • Voltage (V AC): 115
Daftar Harga automatic scrubber karcher Terbaru October 2026
KARCHER Professional Floor Scrubber DriersRp45.999.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Rp109.999.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
KRISBOW Mesin Pembersih LantaiRp29.999.900
NILFISK Scrubber Drier Walk BehindRp109.999.900
Innotechs Auto Scrubber Electric (Mesin Poles Lantai)Rp16.999.900
VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Rp50.999.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)Rp3.399.900

Data diperbarui pada 30/10/2026 (Harga belum termasuk PPN)